text.skipToContent text.skipToNavigation

GEDO SCREWDRXZN 685X 6MM 10PC


For hand operation and use in electric and air tools Acc. to DIN ISO 65254 Hexagon drive as per DIN 3126 - C 6.3 (1/4“), tip as per DIN 2325 Gedore special vanadium steel, gun-metal finish 10-piece value packs

Article number G2416.060.001
Number of bits total 10
Number of bits hexagon socket 10
Packed per 1

Specifications

Number of bits total 10
Number of bits hexagon socket 10

Description

For hand operation and use in electric and air tools Acc. to DIN ISO 65254 Hexagon drive as per DIN 3126 - C 6.3 (1/4“), tip as per DIN 2325 Gedore special vanadium steel, gun-metal finish 10-piece value packs

Article numbers

Article number G2416.060.001
EAN 4010886140154
UBB 203122616030
UNSPSC 31161507
Manufacturer article nr  6540190
Do not close this page. This message will disappear, when the page is fully loaded.