text.skipToContent text.skipToNavigation

S-hook Steel Zinc plated NO.55 (50MM)


Article number
Length
Material Steel
Surface treatment Zinc plated
Packed per 100
Full Box only

Specifications

Length 50 mm
Material Steel
Surface treatment Zinc plated

Dimensions

d 6
D 15
H 6
L (mm) 50
No. 55

Article numbers

Article number 17380.000.055
EAN 8712547008228
UBB 950370022929
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.