text.skipToContent text.skipToNavigation

Milwaukee Foret à métaux 6,5X101MM

  1. N° ART 9V284420
  2. EAN 4002395330812
  3. UBB 500513693415
  4. UNSPSC 23241639
  5. N° Article du fabricant 4932363580

High speed steel rollforged metal drill bits produced according to DIN 338. Oxide coating enables quick swarf removal. Normal point shaped cutting tip with 118° angle. Type N flute normal angle. . Suitable for drilling in steel, cast iron, alloyed and non-alloyed material up to 800 N/mm². . Colour: black.

Contenu (pcs) 1
Diamètre (mm) 6.5
Effective long. 63
Longueur totale 101
Type d'emmanchement Round Shank