text.skipToContent text.skipToNavigation

York Disque à lamelles 100X16MM P60

  1. N° ART 3E708392
  2. EAN 5036140019881
  3. UBB 500653411040
  4. UNSPSC 31191506
  5. N° Article du fabricant YRK2208030K

Prix par 
-


Emballé par : 10
Boîte complete uniquement

Zirconium Grade Aluminium-Backed High performance alternative to sanding discs. Have the advantage over depressed centre grinding discs on light gauge sheet metal where surface finish is important. Overlapped abrasive strips slowly wear away revealing fresh abrasive, ensuring the disc always cuts effectively, reducing clogging, provides constant finish throughout disc life. No backing pads needed. Safe to use at 80m/s on any grinder. Tested at 150m/s nd approved by the German Grinding Wheel Authority (DSA). Available in two grades and with two types of backing. 100mm Dia x 16mm Bore 15,300 MOS (rpm) 115mm Dia x 22mm Bore 13,300 MOS (rpm) 125mm Dia x 22mm Bore 12,000 MOS (rpm)

Finition constante Coupe froide et rapide pour un effort faible Diminution du risque de brûlure Fort enlevement de matière Faible niveau sonore Faible vibration Aucun support requis Réduit le temps de changement du disque