text.skipToContent text.skipToNavigation

Swiss Tech Fraises d’ébauche DIN 844 Regular Fin Cobalt HSS Non couché 6,0MM

  1. N° ART 3N460032
  2. EAN 5036140204768
  3. UBB 500650018491
  4. UNSPSC 27110000
  5. N° Article du fabricant SWT1632506A

HSS-Co 8% Weldon Shank Fine Pitch Ripper Cutters: Series 25, Regular - Uncoated. Series 25 - Regular Series Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Longueur de la flûte 13
Nombre de flûtes 3
Tolérance de diamètre de tige h6
Diamètre de la fraise 6
Pas Dokładny
Revêtement Non couché
Direction de coupe Droite
Grade Fine , Fin , Drobne , Fino , Fin , Jemné , Fijn , Finom , Fino , Jemný
Longueur totale 57
Taille de la tige (mm) 6
DIN 1835B, 844