text.skipToContent text.skipToNavigation

KNIP PINCE COUPANTE ÉLECTRO 125MM

  1. N° ART 0H541664
  2. EAN 4003773061298
  3. UBB 500641763528
  4. UNSPSC 23151901
  5. N° Article du fabricant 79 02 125 SB

Prix par 
-


Emballé par : 1

Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components- also available without bevel for flush cutting. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Approx. 20% lighter than conventional electronics pliers. Bolted joint with carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range. Smooth-running double spring for a gentle and even opening. Ergonomically optimised multi- component handles. Forged from chrome vanadium ball-bearing steel. Round head.