text.skipToContent text.skipToNavigation

Cylindrical head TX screw for plastic 30° Steel Zinc plated 3X8MM


Article number
Diameter
Length
Driving features Hexalobular
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 1,000
Full Box only

Specifications

Diameter 3 mm
Length 8 mm
Driving features Hexalobular
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Forming thread for plastics

Dimensions

d1 (max.) 6
D (mm) 3
k (max.) 2.1
L (mm) 8
No. Torx® 10

Article numbers

Article number 67582.030.008
EAN 8712423039049
UBB 500656851465
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.