text.skipToContent text.skipToNavigation

Flat shackle short Stainless steel A4 4MM

Article number
Material Stainless steel
Material technical A4

Specifications

Material Stainless steel
Material technical A4

Dimensions

A 10
≈ Breaking load (N) 8000
L (mm) 15
ø 4

Article numbers

Article number 54116.040.001
EAN 4043377190307
UBB 500618000383
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.