text.skipToContent text.skipToNavigation

FISCHER Long-shaft fixing Plastic SXS-T SXS 10X100T

Article number
Diameter
Length
Color Grey
Material Plastic
Type no. SXS-T
Info
  • With pre-assembled steel zinc plated countersunk head screw with hexalobular.
    • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications in normal concrete.
    • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.SXS-T

Specifications

Diameter 10 mm
Length 100 mm
Color Grey
Material Plastic
Type no. SXS-T
Info
  • With pre-assembled steel zinc plated countersunk head screw with hexalobular.
    • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications in normal concrete.
    • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.SXS-T

Dimensions

Concrete ≥ C16/20 2
D (mm) 10
Drill depth (min.) 110
Drill ø 10
Grip range (max.) 50
L (mm) 100
Screw size 7x107
Socket 40

Article numbers

Article number 63298.100.100
EAN 4006209196045
UBB 500500611883
UNSPSC 31162400
Manufacturer article nr  019604

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.