text.skipToContent text.skipToNavigation

FISCHER Perforated steel banding Steel Zinc plated 17 (ROLL, 10 MTR)


Article number
Material Steel
Surface treatment Zinc plated
Type no. LBV
Info Perforated steel strap for easy installation.Advantages:
  • Affordable easy installation possible.
  • Universal mounting possible.
  • Flexible in choosing lengths.
  • Suitable for fixing pipelines on the floor or hanging them from the ceiling. Properties:
    • Material: Steel DX 51 D+Z (1.0226) according to EN 10327.
    • Corrosion protection: at least 7 µm zinc plated.
      • To be fastened with: ED 15 ED 18 ED 22.
Packed per 1

Specifications

Material Steel
Surface treatment Zinc plated
Type no. LBV
Info Perforated steel strap for easy installation.Advantages:
  • Affordable easy installation possible.
  • Universal mounting possible.
  • Flexible in choosing lengths.
  • Suitable for fixing pipelines on the floor or hanging them from the ceiling. Properties:
    • Material: Steel DX 51 D+Z (1.0226) according to EN 10327.
    • Corrosion protection: at least 7 µm zinc plated.
      • To be fastened with: ED 15 ED 18 ED 22.

Dimensions

B 17
Eye diameter 6.5
Length (mtr) 10
S 0.75

Article numbers

Article number 64272.170.001
EAN 4006209795507
UBB 500504051953
UNSPSC 31162905
Manufacturer article nr  513770

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.