text.skipToContent text.skipToNavigation

FISCHER Saddle clip type SCH Plastic Polyamide (nylon) 32-42MM


Article number
Color Transparent
Material Plastic
Material technical Polyamide (nylon)
Type no. SCH
Info
  • Side coupling can be extended to 4 saddles in line.
  • Pull-out force (breaking force) required to force off the saddle cap. It is advised to take a safetyfactor: ≥ 7.
Packed per 25
Full Box only

Specifications

Color Transparent
Material Plastic
Material technical Polyamide (nylon)
Type no. SCH
Info
  • Side coupling can be extended to 4 saddles in line.
  • Pull-out force (breaking force) required to force off the saddle cap. It is advised to take a safetyfactor: ≥ 7.

Dimensions

b 53.5
Clamping range (mm) 32
h 62
Pull-out force (N) 0.4
s 16.5
Type SCH32-42

Article numbers

Article number 63500.032.042
EAN 4006209600429
UBB 950372024394
UNSPSC 31162400
Manufacturer article nr  060042

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.