text.skipToContent text.skipToNavigation

FISCHER Hammerset anchor Stainless steel A4 EA II M16 A4

Article number
Material Stainless steel
Approval ETA Option 7
Thread Metric thread
Type no. EA II
Info
  • do = Nominal diameter of drill bit.
  • t = Recommended drilling depth.
  • L (hef) = Effective anchorage depth.
  • lsmin. = Screw-in depth min.
  • lsmax. = Screw-in depth max.
  • kN = Load in kN in combination with 8.8 & A4-70 bolts.
  • Tinst = Tightening torque in Nm.
  • The cone must be installed with setting tool type EAW H (narrow end) into the anchor body (article group 63322).
  • Only part of the approval for light suspended ceilings.
  • For further technical data the approval is available on request.

Specifications

Material Stainless steel
Approval ETA Option 7
Thread Metric thread
Type no. EA II
Info
  • do = Nominal diameter of drill bit.
  • t = Recommended drilling depth.
  • L (hef) = Effective anchorage depth.
  • lsmin. = Screw-in depth min.
  • lsmax. = Screw-in depth max.
  • kN = Load in kN in combination with 8.8 & A4-70 bolts.
  • Tinst = Tightening torque in Nm.
  • The cone must be installed with setting tool type EAW H (narrow end) into the anchor body (article group 63322).
  • Only part of the approval for light suspended ceilings.
  • For further technical data the approval is available on request.

Dimensions

d-D M16
do 20
hef 65
kN 12.6
L (mm) 65
ls (max.) 28
ls (min.) 16
t 70
Tinst 60
Type EA II M16 A4

Article numbers

Article number 63321.160.001
EAN 4006209484166
UBB 500504265892
UNSPSC 31162101
Manufacturer article nr  048416

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.