text.skipToContent text.skipToNavigation

FISCHER Bolt type FBN II Stainless steel A4 12/20 (12X114)


Article number
Material Stainless steel
Approval ETA Option 7
Thread Metric thread
Type no. FBN II
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Packed per 20
Full Box only

Specifications

Material Stainless steel
Approval ETA Option 7
Thread Metric thread
Type no. FBN II
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Dimensions

d-D M12
do 12
hef 65
kN 8.5
L (mm) 116
Min. td 105
Ring ø 24
tfix 20
Type 12/20 (12X116)

Article numbers

Article number 63325.120.020
EAN 4048962087475
UBB 500571969798
UNSPSC 31162101
Manufacturer article nr  507564

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.