text.skipToContent text.skipToNavigation

FISCHER Bolt type FBN II Stainless steel A4 10/30 (10X106)


Article number
Material Stainless steel
Approval ETA Option 7
Thread Metric thread
Type no. FBN II
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Packed per 50
Full Box only

Specifications

Material Stainless steel
Approval ETA Option 7
Thread Metric thread
Type no. FBN II
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Dimensions

d-D M10
do 10
hef 50
kN 6.1
L (mm) 106
Min. td 98
Ring ø 20
tfix 30
Type 10/30 (10X106)

Article numbers

Article number 63325.100.030
EAN 4048962087437
UBB 500571969467
UNSPSC 31162101
Manufacturer article nr  507560

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.