text.skipToContent text.skipToNavigation

Spring cotter pin, double DIN ≈11024 Spring steel Zinc plated yellow passivated 6,5 (=6MM)

Article number
Diameter
Material Spring steel
Surface treatment Zinc plated yellow passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Specifications

Diameter 6.5 mm
Material Spring steel
Surface treatment Zinc plated yellow passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d1 6.5
d3 6
d4 30
D (mm) 6.5
For shaft ø d2 24
For shaft ø d2≤ 36
L1 120
L2 70

Standards

DIN ≈11024

Article numbers

Article number 39630.060.001
EAN 8715492822826
UBB 950359115934
UNSPSC 31163204

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.