text.skipToContent text.skipToNavigation

Tornillo cabeza avellanada con hexágono interior UNC ASME B18.3 Alloy steel ASTM F835 Sin revestimiento #6-32X5/16 ft

  1. ART NR U07410.013.0031
  2. EAN 8717077366107
  3. UBB 500621014025
  4. UNSPSC 31161518
Observaciones
  • All dimensions in above table are in inches.
  • Marking of these screws is not mandatory.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
Diámetro #6
Caracteristicas de conducción Hexagono interior
Forma de la cabeza Cabeza avellanada
Largura (L) (Inch - ft) 5/16
Material (largo) Alloy steel
Material técnico ASTM F835
Dirección del hilo Derecha
TPI 32
Tratamiento de superficie Sin revestimiento
Rosca (larga) Unified National Coarse
Info
  • ft = totalmente roscados métrico
ASME B18.3
  1. Elegir otras medidas

Especificaciones

A 0.307
H 0.097
J 5/64
LT (min.) 0.75
Hilos por pulgada 32