text.skipToContent text.skipToNavigation

Pasador elástico pesado ISO 8752 Acero muelle 420-560 HV30 6X90MM

  1. ART NR 39100.060.090
  2. EAN 8715492804013
  3. UBB 950359041437
  4. UNSPSC 31163201

Precio por 
-


Embalaje: 50
Solo embalaje completo
d (nom.) 6
Diámetro 6
Anchura (L) (mm) 90
Observaciones
  • Dimensions d1 and d2 in above table are before mounting.
  • For pins with a nominal diameter d ≥ 10 mm a single chamfer configuration is optional at the discretion of the manufacturer.
  • V = minimum shear strength, double, in kN.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12. Special features of slotted spring-type straight pins:
    • These pins are used to connect two or more construction elements to each other.
    • They are highly suitable to absorb shear forces.
    • If these pins are employed with bolted joints the below arrangement should be used:
Material (largo) Acero muelle
Material técnico 420-560 HV30
Info
  • Atención: el electrozincado de estos productos puede causar disfunción hidrogenica.
DIN 1481
BS 7060
ISO 8752
  1. Elegir otras medidas

Especificaciones

a (min.) 1.2
d1 (max.) 6.7
d1 (min.) 6.4
d2 4
s 1.2
V 26.04
  1. Descargar E-doc
  2. Descargar modelo CAD