text.skipToContent text.skipToNavigation

Metabo Hoja de lijar 150MM P320 SXE

  1. ART NR 1L335975
  2. EAN 4007430441126
  3. UBB 500662507671
  4. UNSPSC 31191500
  5. Artículo del fabricante nr 624008000

Precio por 
-


Embalaje: 1

High-quality sanding paper with semi-open coarseness and high removal of material for a homogenous finish, For veneers, solid wood, polyester, steel and stainless steel sheets, non-ferrous metals, light alloys, e.g. for sanding veneered cabinet fronts and sides, sanding furniture covered with liners with hot-melt type adhesive edges, decorative sanding of stainless steel sheets, sanding-based repair work, and deburring cut sheet metal

High-quality sanding paper with semi-open coarseness and high removal of material for a homogenous finish For veneers, solid wood, polyester, steel and stainless steel sheets, non-ferrous metals, light alloys, e.g. for sanding veneered cabinet fronts and sides, sanding furniture covered with liners with hot-melt type adhesive edges, decorative sanding of stainless steel sheets, sanding-based repair work, and deburring cut sheet metal

Contenido (pcs) 5
Diámetro 150
Granos P 320