text.skipToContent text.skipToNavigation

Metabo Cordless Sierra circular KSA 18 LTX 2X5,2AH

  1. ART NR 7V613560
  2. EAN 4007430246806
  3. UBB 500658509558
  4. UNSPSC 00000000
  5. Artículo del fabricante nr 602268870

Precio por 
-


Embalaje: 1

Integrated LED work light for optimum illumination of the cutting line Brake area stops the saw blade quickly and improves safety Large range of applications thanks to the capability of angled cuts up to 50° Precise cuts with guide rail and adapter (accessory) Battery packs with capacity display for checking the charge status , 3-year warranty on battery packs thanks to Ultra-M technology

Batería ah 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2
Tipo de batería Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion
Velocidad en vacío 2700 rpm , 2700 rpm , 2700 rpm , 2700 rpm , 2700 rpm , 2700 rpm , 2700 rpm , 2700 rpm , 2700 rpm , 2700 rpm , 2700 rpm
Tipo nr. KSA 18 LTX
Voltaje 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18
ø sierra 165 , 165 , 165 , 165 , 165 , 165 , 165 , 165 , 165 , 165 , 165