text.skipToContent text.skipToNavigation

Gedore Llaves de vaso ITX 19 L T25-100 GR.25-100

  1. ART NR G2243.000.025
  2. EAN 4010886618813
  3. UBB 240122678784
  4. UNSPSC 27111704
  5. Artículo del fabricante nr 6188100

Precio por 
-


Embalaje: 1

Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in Gedore vanadium special steel, gun-metal finish TORX® = reg. trademark of Acument Intellectual Properties, LLC. USA

Tamaño 1/2
Conducción 12,5
Nr. Torx® T25
Largura total 100
Anillo ø 22,5
Tipo nr. ITX 19 L T25-100
Observaciones
  • Socket spanner screwdriver for manual use, with pressed in shaft.
  • With square socket drive to DIN 120-C 12.5/ISO 1174 with ball retention groove, knurled rim.
  • Chrome plated, shaft of GEDORE vanadium special steel, burnished.