text.skipToContent text.skipToNavigation

Gedore Llaves de vaso IN 19 L 8-120 8 X120MM

  1. ART NR G2236.080.120
  2. EAN 4010886615782
  3. UBB 240122048632
  4. UNSPSC 27111704
  5. Artículo del fabricante nr 6157810

Precio por 
-


Embalaje: 1

Acc. to DIN 7422 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in Gedore vanadium special steel, manganese-phosphated * t = stepped hexagon bit 13 mm * not standardised

Tamaño 1/2
Conducción 12,5
Largura total 120
Anillo ø 22,5
Tipo nr. IN 19 L 8-120
Observaciones
  • 1/2" connection.
  • With hexagon bits securely fitted tightly in the socket.