text.skipToContent text.skipToNavigation

Gedore Llaves de vaso D 19 L 32 32 MM

  1. ART NR G2233.320.001
  2. EAN 4010886619131
  3. UBB 240120615119
  4. UNSPSC 27111704
  5. Artículo del fabricante nr 6191320

Precio por 
-


Embalaje: 1

Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Gedore vanadium steel 31CrV3, polished, chrome-plated Sizes 16, 18, 21 mm with hole drilled for tommy bar Ø 8 mm

Tamaño 1/2
Conducción 12,5
Largura total 82
Anillo ø 43,0
Tamaño 32
Tipo nr. D 19 L 32
Observaciones
  • 1/2" connection.
  • With square drive 12.5mm in accordance with DIN 3120/ISO 1174 with hole drilling for tommy bar.
  • Can be used on spark plugs, however, no retaining spring or holder is included.
  • GEDORE-VANADIUM Steel 31 CrV 3 W.-NO. 1.2208.
  • Chrome plated, polished.