text.skipToContent text.skipToNavigation

Gedore Llaves de vaso D 19 21 21 MM

  1. ART NR G2231.210.001
  2. EAN 4010886613450
  3. UBB 240122038161
  4. UNSPSC 27111704
  5. Artículo del fabricante nr 6134520

Precio por 
-


Embalaje: 1

Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Gedore vanadium steel 31CrV3, polished, chrome-plated * not standardised

Tamaño 1/2
Conducción 12,5
Largura total 42
Anillo ø 29,2
Tamaño 21
Tipo nr. D 19 21
Observaciones
  • 1/2" connection.
  • Hand driven, thin wallet, extra strong, knurled grip with square drive 12.5mm in accordance with DIN 3120/ISO 1174.
  • GEDORE-VANADIUM 31 CrV 3 W.-NO. 1.2208.
  • Chrome plated, polished.