text.skipToContent text.skipToNavigation

Gedore Llaves de vaso 32 55 55 MM

  1. ART NR G2255.550.001
  2. EAN 4010886627143
  3. UBB 240122070982
  4. UNSPSC 27111704
  5. Artículo del fabricante nr 6271430

Precio por 
-


Embalaje: 1

Socket 3/4" hexagon UD profile

Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip Gedore vanadium steel 31CrV3, chrome-plated, polished * not standardised

Tamaño 3/4
Conducción 20
Largura total 68
Anillo ø 74,6
Tamaño 50
Tipo nr. 32 55
Observaciones
  • 3/4" connection.
  • Hand operated sockets, thin walled, strong, square drive in accordance with DIN 3120/ISO 1174 and with retaining groove.
  • With locking pin.
  • With knurled grip.
  • GEDORE-VANADIUM Steel 31 CrV 3 W.-NO. 1.2208.
  • Chrome plated and polished.