text.skipToContent text.skipToNavigation

Gedore Llaves de vaso 19 34 34 MM

  1. ART NR G2230.340.001
  2. EAN 4010886613825
  3. UBB 240120463148
  4. UNSPSC 27111704
  5. Artículo del fabricante nr 6138270

Precio por 
-


Embalaje: 1

Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Gedore vanadium steel 31CrV3, polished, chrome-plated * not standardised

Tamaño 1/2
Conducción 12,5
Largura total 44
Anillo ø 45,5
Tamaño 34
Tipo nr. 19 34
Observaciones
  • 1/2" connection.
  • Hand driven, thin wallet, extra strong, knurled grip with square drive 12.5mm in accordance with DIN 3120/ISO 1174.
  • GEDORE-VANADIUM 31 CrV 3 W.-NO. 1.2208.
  • Chrome plated, polished.