text.skipToContent text.skipToNavigation

Gedore Llaves de vaso 19 26 26 MM

  1. ART NR G2230.260.001
  2. EAN 4010886613207
  3. UBB 240122036264
  4. UNSPSC 27111704
  5. Artículo del fabricante nr 6132070

Precio por 
-


Embalaje: 1

Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Gedore vanadium steel 31CrV3, polished, chrome-plated * not standardised

Tamaño 1/2
Conducción 12,5
Largura total 42
Anillo ø 35,5
Tamaño 26
Tipo nr. 19 26
Observaciones
  • 1/2" connection.
  • Hand driven, thin wallet, extra strong, knurled grip with square drive 12.5mm in accordance with DIN 3120/ISO 1174.
  • GEDORE-VANADIUM 31 CrV 3 W.-NO. 1.2208.
  • Chrome plated, polished.