text.skipToContent text.skipToNavigation

Esparrago metal ≈ 2d DIN 835 Acero Sin revestimiento 8.8 M10X50

/ Precio por 
-

Artículo No.
Diámetro (d-D)
Anchura (L) (mm)
Clase 8.8
Material (largo) Acero
Tratamiento de superficie Sin revestimiento
Dirección del hilo Derecha
Rosca (larga) Métrica
Observaciones
  • ATTENTION: when ordering studs according to this DIN standard the proper designation is d x L,e.g. stud M10X70 - DIN 835, where the working length L = 70 mm and the thread length on the metal end bm = 20 mm. The overall length of the stud is 70 + 20 = 90 mm. The thread length on the nut end b= 26 mm.
  • The thread tolerance class on the metal end is Sk6 according to DIN 13-51, meaning "transition fit", which prevents loosening of the metal end of the studs during disassembly.
  • In case this transition fit is not wanted, add "Fo"in the designation. These studs have thread tolerance class 6g on both ends and can be supplied as specials.
  • Studs according to DIN 835 with a metal end ≈2d have many applications, but are mainly intended for use in aluminium alloy counterparts.
Embalado por 50
Solo embalaje completo

Especificaciones

Diámetro (d-D) M10
Anchura (L) (mm) 50
Clase 8.8
Material (largo) Acero
Tratamiento de superficie Sin revestimiento
Dirección del hilo Derecha
Rosca (larga) Métrica
Observaciones
  • ATTENTION: when ordering studs according to this DIN standard the proper designation is d x L,e.g. stud M10X70 - DIN 835, where the working length L = 70 mm and the thread length on the metal end bm = 20 mm. The overall length of the stud is 70 + 20 = 90 mm. The thread length on the nut end b= 26 mm.
  • The thread tolerance class on the metal end is Sk6 according to DIN 13-51, meaning "transition fit", which prevents loosening of the metal end of the studs during disassembly.
  • In case this transition fit is not wanted, add "Fo"in the designation. These studs have thread tolerance class 6g on both ends and can be supplied as specials.
  • Studs according to DIN 835 with a metal end ≈2d have many applications, but are mainly intended for use in aluminium alloy counterparts.

Dimensiones

b:L≤125mm 26
b:125mm<L≤200mm 32
b:L≥200mm 45
bm 20
b =L-(x+3) up to L≤ 28
P 1.50
x 3.8

Estándares

DIN 835

Números de artículo

Artículo No. 21571.100.050
EAN 8717077264205
UBB 500649332813
UNSPSC 31163300

Productos ({0})

  Stock Precio neto   Regístrate