text.skipToContent text.skipToNavigation

BREN SMD-LED LIGHT 1175600

  1. ART NR 4H087443
  2. EAN 4007123635511
  3. UBB 500647353480
  4. UNSPSC 39112006
  5. Artículo del fabricante nr 1175600

Tripod SMD-LED light SL DN 2806 S IP 54. Ideal for in- and outdoor, IP 54. LED-Spot with 28 super bright SMD-LEDs. Protection class II. Uses 80 % less energy than conventional lamps. Bright light instantly. Low heat generation, no danger of injury. SMD LEDs have a very long lifespan, are shock-proof and maintenance-free. Die-cast aluminium casing. May be titled and clamped at any desired angle. Strong tubular steel, powder-coated. Telescopic from 0.9 - 2 m. 5 m connecting cable with earthed plug. With ON/OFF switch. In colourful display-packaging. This luminaire contains built-in LED lamps. Light unit not replaceable. Cable length: 5 m. Cable: H05RN-F 3G1,0. LEDs: 28 x 0,6 W. Power: 20 W. Luminous flux: 1720 lm. Lamp efficacy: 86 lm/W. Colour temperature: 5700 K. Energy efficiency class: A. Degree of Protection: -.