text.skipToContent text.skipToNavigation

Brady Tape Vinyl B85-250X15M-595-WT

  1. ART NR 7E680331
  2. UBB 500671511136
  3. UNSPSC 46180000
  4. Artículo del fabricante nr 013562

Precio por 
-


Embalaje: 1

Brady's B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics. The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes.

8 to 10 year outdoor durability.

Color Blanco
Anchura (mm) 250
Temp. max. de servicio DO 82 °C
Temp. min. de servicio DO -40 °C
Tecnología de impresión Thermal Transfer
Contenido (pcs) 1
Profundidad (mm) 392
Acabado Gloss , Glanz , luciu , Połysk , Brillo , Lesk , Glanzend , Glossza , Gloss , lesk
Anchura (L) (mm) 250
Longitud (mtr) 15
Espesor 0.102
Tipo nr. B-595
Peso 1579