text.skipToContent text.skipToNavigation

Brady Full alu padlock 40MM SHA KD PURPLE 6PC

  1. ART NR 8Z998656
  2. UBB 500671914579
  3. UNSPSC 46180000
  4. Artículo del fabricante nr 814078

Precio por 
-


Embalaje: 1

Manufactured with solid aluminium body and shackles, our padlocks are amazingly lightweight and rugged. Locks are chemical and corrosion resistant and feature 6-pin cylinders for better tamper resistance. Padlocks are supplied keyed different. 2 Keys supplied with each lock, NOT key retaining. Custom keying and charting is available. Lock labels supplied separately

Please contact customer services for Custom Key charting

Color Púrpura
Anchura (mm) 40
Número de material Brady LOTO-10
Conductivo Yes
Llaves incluidas 2
Temp. max. de servicio DO 175 °C
Temp. min. de servicio DO -20 °C
Holgura del grillete (mm) 20
Diámetro del grillete (mm) 6.5
Altura del grillete (mm) 40
Anchura del grillete (mm) 31.50
Contenido (pcs) 6
Profundidad (mm) 19
Altura 89
Anchura (L) (mm) 40
Número de pinos 6
Tipo nr. LOTO-10
Peso 730