text.skipToContent text.skipToNavigation
In data de 09.06 va fi Sarbatoare Nationala in CEE. Astfel, comenzile plasate in data de 06.06 vor pleca impreuna cu cele din 09.06 si vor fi livrate in data de 11.06

Wera Click-Torque A 5 torque wrench with reversible ratchet, 2.5-25 Nm, 1/4" x 2.5-25 Nm


Click-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. For right-hand use (clockwise torque-control) and with 45-tooth reversible ratchet mechanism.

Article number 8S867992
Insulated No
Electronic No
Total length (mm) 290
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Insulated No
Electronic No
Total length (mm) 290
Isolation protection 1000 V No
Connection size 1/4 inch
With signal tone Yes
Tightening moment (Nm) 2.5 - 25
Head width (mm) 25
Correcting variable consistent Yes
Connection size (mm) 6.35
Step size adjustment (Nm) 0.1
Accuracy scale division (Nm) 0.1
Suitable for extension Yes
With extension No
Screwdriver model No
Head height (mm) 11.5
With scale Yes
VDE tested No
Brand Wera
Commodity code 82041100
Type Torque Wrench

Description

Click-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. For right-hand use (clockwise torque-control) and with 45-tooth reversible ratchet mechanism.

Article numbers

Article number 8S867992
EAN 4013288193179
UBB 500686598664
UNSPSC 27110000
Manufacturer article nr  05075604001
Do not close this page. This message will disappear, when the page is fully loaded.