text.skipToContent text.skipToNavigation

Wera 899/4/1 Universal Bit Holder, 1/4" x 50 mm


Universal holder for mounting bits with 1/4" external hexagon drive as per DIN ISO 1173-C 6.3. Stainless steel sleeve for outstanding corrosion protection. The retaining ring guarantees optimal fit of the tool in the holder. The strong permanent magnet holds the bits firmly. 1/4" hexagon, suitable for machine use with mounting as per DIN ISO 1173-F 6.3.

Article number 81284.053.457
Length (mm) 50
Magnetic No
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 1

Specifications

Length (mm) 50
Magnetic No
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Brand Wera
Weight per piece (g) 18.8
Commodity code 8466103800
Model 899 41/1K
Type Bit Holder

Description

Universal holder for mounting bits with 1/4" external hexagon drive as per DIN ISO 1173-C 6.3. Stainless steel sleeve for outstanding corrosion protection. The retaining ring guarantees optimal fit of the tool in the holder. The strong permanent magnet holds the bits firmly. 1/4" hexagon, suitable for machine use with mounting as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81284.053.457
EAN 4013288017673
UBB 425232919224
UNSPSC 27112809
Manufacturer article nr  05053457001
Do not close this page. This message will disappear, when the page is fully loaded.