text.skipToContent text.skipToNavigation
In data de 09.06 va fi Sarbatoare Nationala in CEE. Astfel, comenzile plasate in data de 06.06 vor pleca impreuna cu cele din 09.06 si vor fi livrate in data de 11.06

Wera 812/1 Bitholding screwdriver with strong permanent magnet, 1/4" x 120 mm


High quality bit holder with strong, permanent magnet that holds the bits absolutely securely. Kraftform handle for pleasant, ergonomic working. Kraftform Plus: Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Suitable for bits with ¼" hexagon head drive as per DIN ISO 1173-C 6.3.

Article number 81445.051.205
Flexible No
Length (m) 232
Connection size 1/4 inch
Magnetic Yes
T-handle No
Packed per 1

Specifications

Flexible No
Length (m) 232
Connection size 1/4 inch
Magnetic Yes
T-handle No
Connection size (mm) 6.3
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Brand Wera
Weight per piece (g) 126
Commodity code 8466103800
Model 812/1
Type Bit Screwdriver

Description

High quality bit holder with strong, permanent magnet that holds the bits absolutely securely. Kraftform handle for pleasant, ergonomic working. Kraftform Plus: Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Suitable for bits with ¼" hexagon head drive as per DIN ISO 1173-C 6.3.

Article numbers

Article number 81445.051.205
EAN 4013288012272
UBB 203232004838
UNSPSC 27112809
Manufacturer article nr  05051205001
Do not close this page. This message will disappear, when the page is fully loaded.