text.skipToContent text.skipToNavigation
Vă aducem la cunoştinţă faptul că în 12.09.2025 toate punctele de lucru Fabory România vor fi închise. Vă mulţumim pentru înţelegere.

Wera 300 IP TORX PLUS® Torque-indicator, 7 IP x 0.9 Nm


Wera torque screwdriver with fixed torque for recessed TORX PLUS® screws. Tamperproof and with a slim hex blade. Unlimited torque for loosening seized screws. Multi-component Kraftform handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.

Article number 7S882826
Insulated No
Electronic No
Total length (mm) 170
Isolation protection 1000 V No
Connection size Other
Packed per 1

Specifications

Insulated No
Electronic No
Total length (mm) 170
Isolation protection 1000 V No
Connection size Other
With signal tone No
Tightening moment (Nm) 0.9 - 0.9
Correcting variable consistent No
Connection size (mm) 4
Suitable for extension No
With extension No
Screwdriver model Yes
With scale No
VDE tested No
Brand Wera
Commodity code
Type Torx Plus Torque Indicator IP7

Description

Wera torque screwdriver with fixed torque for recessed TORX PLUS® screws. Tamperproof and with a slim hex blade. Unlimited torque for loosening seized screws. Multi-component Kraftform handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.

Article numbers

Article number 7S882826
EAN 4013288093394
UBB 500643620445
UNSPSC 27111701
Manufacturer article nr  05028041001
Do not close this page. This message will disappear, when the page is fully loaded.