text.skipToContent text.skipToNavigation

Tyrolit Grinding Wheel Special Aluminum Oxide 80 Grit Fine 1 Form 97A802J5AV237 400 x 127 x 20mm


With this wheel we guarantee a tailored selection of high-performance aluminium oxides together with special bond systems. This ensures universal use on all high-alloyed steels and HSS. With a sintered aluminium oxide mixture, for example 454A, it is possible to achieve the maximum stock removal rate for vitrified bonded grinding wheels. Improved performance can be achieved by resin-bonded CBN tools, such as the VIB STAR.

Article number 2L276468
Diameter 400
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 1

Specifications

Diameter 400
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 80
Brand Tyrolit
Commodity code
Type Grinding Wheel

Description

With this wheel we guarantee a tailored selection of high-performance aluminium oxides together with special bond systems. This ensures universal use on all high-alloyed steels and HSS. With a sintered aluminium oxide mixture, for example 454A, it is possible to achieve the maximum stock removal rate for vitrified bonded grinding wheels. Improved performance can be achieved by resin-bonded CBN tools, such as the VIB STAR.

Article numbers

Article number 2L276468
EAN 9003176645649
UBB 500683160955
UNSPSC 27112700
Manufacturer article nr  664564
Do not close this page. This message will disappear, when the page is fully loaded.