text.skipToContent text.skipToNavigation
Vă aducem la cunoştinţă faptul că în 12.09.2025 toate punctele de lucru Fabory România vor fi închise. Vă mulţumim pentru înţelegere.

Tyrolit Bench Grinding Wheel Aluminum Oxide 36 Grit Coarse 1 Form Flat 10A36P5AV17 200 x 51 x 25mm


Vitrified bonded bench grinding wheels are primarily used in workshops and repair companies. They can be used universally for grinding and sharpening various components. The tailored specifications enable them to be used for a wide range of applications, from coarse to fine grinding. These wheels are supplied in packaging suitable for retailers so that they take up minimum space in storage. A reduction bush set is included in the packaging or can be reordered.

Article number 0U971267
Height 25
Disc diameter (mm) 200
Granulation 36
Suitable for steel Yes
Bore diameter 51
Packed per 1

Specifications

Height 25
Disc diameter (mm) 200
Granulation 36
Suitable for steel Yes
Bore diameter 51
Particle type Corundum
Brand Tyrolit
Commodity code
Type Bench Grinding Wheel

Description

Vitrified bonded bench grinding wheels are primarily used in workshops and repair companies. They can be used universally for grinding and sharpening various components. The tailored specifications enable them to be used for a wide range of applications, from coarse to fine grinding. These wheels are supplied in packaging suitable for retailers so that they take up minimum space in storage. A reduction bush set is included in the packaging or can be reordered.

Article numbers

Article number 0U971267
EAN 9003171476521
UBB 500683074172
UNSPSC 27112700
Manufacturer article nr  147652
Do not close this page. This message will disappear, when the page is fully loaded.