text.skipToContent text.skipToNavigation

Tyrolit Rectangular Flat Stick White Aluminum Oxide 240 Grit 9010 Form 100 x 6 x 3mm


These files are used in particular for machining tools in the wood and machine construction industries. Thanks to the varying grit sizes you can select the perfect tool for your application. Silicon carbide files are primarily used for tungsten carbide or tungsten carbide tipped tools and are grey-green in colour. Orange is used primarily for all types of steels and stainless steel.

Article number 1R337910
Width 6
Shape Rectangular
Thickness (mm) 3
Length (m) 100
Material Aluminium oxide
Packed per 10
Full Box only

Specifications

Width 6
Shape Rectangular
Thickness (mm) 3
Length (m) 100
Material Aluminium oxide
Granulation 240
Brand Tyrolit
Commodity code 68042230
Type Rectangular Flat Stick

Description

These files are used in particular for machining tools in the wood and machine construction industries. Thanks to the varying grit sizes you can select the perfect tool for your application. Silicon carbide files are primarily used for tungsten carbide or tungsten carbide tipped tools and are grey-green in colour. Orange is used primarily for all types of steels and stainless steel.

Article numbers

Article number 1R337910
EAN 9003170005487
UBB 500683005119
UNSPSC 27112700
Manufacturer article nr  548
Do not close this page. This message will disappear, when the page is fully loaded.