text.skipToContent text.skipToNavigation
Din cauza sarbatorilor legale din 1 si 8 mai, comenzile plasate in 30.04, 01.05, 07.05 si 08.05 vor fi livrate in 05.05, 06.05, 12.05, respectiv 13.05

THERMAG Prevailing torqe type hexagon exhaust nut, all metal Steel Copper plated

Article number
Brand Fabory
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Copper plated
Thread Metric thread
Info
  • Resistant to temperatures from -70 °C to +400 °C.

Specifications

Brand Fabory
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Copper plated
Thread Metric thread
Info
  • Resistant to temperatures from -70 °C to +400 °C.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.