text.skipToContent text.skipToNavigation

Toku Impact Wrench 1"


This industrial impact wrench by Toku has proven capabilities. The MI-38ESR is developed for tightening and untightening apllications. The Twin Hammer mechanism can virtually not be damaged hence applicable for heavy duty applications. The energy is directly converted to the anvil for maximum power and minimal maintenance. The tool is especially suitable for use in the tire industry. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Power adjustable, 4 positions

Article number E2050.000.135
Diameter
Machine weight (kg) 7.7
Max. operation pressure (bar) 6.3
Sound power level 107
Tool insertion 1 inch
Packed per 1

Specifications

Diameter 13 mm
Machine weight (kg) 7.7
Max. operation pressure (bar) 6.3
Sound power level 107
Tool insertion 1 inch
Idle rotational speed (1/min) 3700
Vibrations (m/s²) 12.2
Device side air inlet Other
Max. loosening torque (Nm) 2050
Max. tightening torque (Nm) 1850
Max. sound pressure level 96
Impulse driver Yes
Max. thread size (metric) 36
Required air volume 11.6
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Toku
Weight per piece (g) 3100
Commodity code
Type R+H

Description

This industrial impact wrench by Toku has proven capabilities. The MI-38ESR is developed for tightening and untightening apllications. The Twin Hammer mechanism can virtually not be damaged hence applicable for heavy duty applications. The energy is directly converted to the anvil for maximum power and minimal maintenance. The tool is especially suitable for use in the tire industry. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Power adjustable, 4 positions

Article numbers

Article number E2050.000.135
EAN 8717981038572
UBB 500501192594
UNSPSC 27112713
Manufacturer article nr  MI-38ESR
Do not close this page. This message will disappear, when the page is fully loaded.