text.skipToContent text.skipToNavigation

Toku Impact Wrench 1"


This industrial impact wrench by Toku has proven capabilities. The MI-3800PR is developed for tightening and untightening applications. The closed hammer mechanism can virtually not be damaged hence applicable for heavy duty applications. The energy is directly converted to the anvil for maximum power and minimal maintenance. The tool is suitable for use in the industry. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Power adjustable, 4 positions * Exhaust through rotating silencer

Article number E2050.000.125
Diameter
Machine weight (kg) 9.3
Max. operation pressure (bar) 6.3
Sound power level 105
Tool insertion 1 inch
Packed per 1

Specifications

Diameter 13 mm
Machine weight (kg) 9.3
Max. operation pressure (bar) 6.3
Sound power level 105
Tool insertion 1 inch
Idle rotational speed (1/min) 4500
Vibrations (m/s²) 15.5
Device side air inlet Other
Max. loosening torque (Nm) 2100
Max. tightening torque (Nm) 2100
Max. sound pressure level 94
Impulse driver Yes
Max. thread size (metric) 36
Required air volume 15
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Toku
Weight per piece (g) 9300
Commodity code
Type R+H

Description

This industrial impact wrench by Toku has proven capabilities. The MI-3800PR is developed for tightening and untightening applications. The closed hammer mechanism can virtually not be damaged hence applicable for heavy duty applications. The energy is directly converted to the anvil for maximum power and minimal maintenance. The tool is suitable for use in the industry. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Power adjustable, 4 positions * Exhaust through rotating silencer

Article numbers

Article number E2050.000.125
EAN 8717981000210
UBB 242230032292
UNSPSC 27112713
Manufacturer article nr  MI-3800PR
Do not close this page. This message will disappear, when the page is fully loaded.