text.skipToContent text.skipToNavigation

Taper pin steel ASME ASME B18.8.2 Stainless steel AISI 304 0.1560X2 Inch

Article number
Length
Show all lengths
Brand Fabory
Head shape Wing
Material Stainless steel
Material technical AISI 304
Info * Dimension B is specified as a reference dimension for determining drilled hole size, B ≈ A - (0,02083 x L)

Specifications

Length 2 Inch
Brand Fabory
Head shape Wing
Material Stainless steel
Material technical AISI 304
Info * Dimension B is specified as a reference dimension for determining drilled hole size, B ≈ A - (0,02083 x L)

Dimensions

A 0.156
A (max.) 0.1573
A (min.) 0.1553
R (max.) 0.166

Standards

ASME B18.8.2

Article numbers

Article number U51560.156.0200
EAN 8712423081345
UBB 500626433386
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.