text.skipToContent text.skipToNavigation
Vă aducem la cunoştinţă faptul că în 12.09.2025 toate punctele de lucru Fabory România vor fi închise. Vă mulţumim pentru înţelegere.

Stanley Chalk Line Reel Shockproof ABS 30m


Impact-resistant ABS plastic housing. Convenient storage of the hook in the housing. Crank can be folded in the housing. Slide compartment for fast and easy filling. Stainless steel end hook. Ergonomic design

Article number S4265.440.030
Material housing Plastic
Line length (m) 30
Brand Stanley
Weight per piece (g) 200
Commodity code
Packed per 1

Specifications

Material housing Plastic
Line length (m) 30
Brand Stanley
Weight per piece (g) 200
Commodity code
Type Chalk Line Reel

Description

Impact-resistant ABS plastic housing. Convenient storage of the hook in the housing. Crank can be folded in the housing. Slide compartment for fast and easy filling. Stainless steel end hook. Ergonomic design

Article numbers

Article number S4265.440.030
EAN 3253560474409
UBB 500504037036
UNSPSC 11101506
Manufacturer article nr  0-47-440
Do not close this page. This message will disappear, when the page is fully loaded.