text.skipToContent text.skipToNavigation
In data de 22.10 va fi Sarbatoare Nationala in HU. Astfel, comenzile plasate in data de 22.10 vor fi livrate in intervalul 27.10 - 28.10

Stahlwille 10 Open End Wrench 14 x 15mm Chrome Plated 190mm Length


Excellent bending stiffness and good grip due to double T-profile in the middle areaMaterial is concentrated only at loaded points to guard against the risk of breakageExtremely resilient and yet very slim and lightweightClosest tolerances in the spanner jaws prevent jamming and slippageHigh-grade matt, skin-friendly surface without sharp corners and edgesChrome alloy steel, chromium platedTo DIN 3110 and ISO 10102

Article number
Surface protection Chromium-plated
Length (m) 190
Wrench size large (mm) 15
Wrench size small (mm) 14
Single wrench model No
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 190
Wrench size large (mm) 15
Wrench size small (mm) 14
Single wrench model No
Low spark model No
Weight per piece (g) 76
Commodity code
Type Open End Wrench

Description

Excellent bending stiffness and good grip due to double T-profile in the middle areaMaterial is concentrated only at loaded points to guard against the risk of breakageExtremely resilient and yet very slim and lightweightClosest tolerances in the spanner jaws prevent jamming and slippageHigh-grade matt, skin-friendly surface without sharp corners and edgesChrome alloy steel, chromium platedTo DIN 3110 and ISO 10102

Article numbers

Article number G0220.014.015
EAN 4018754017850
UBB 203120163043
UNSPSC 27111726
Manufacturer article nr  40031415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.