text.skipToContent text.skipToNavigation

Stahlwille 732TX/10 Ring Insert Tool 6mm Nickel Chrome Plated 40mm


For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article number G0659.060.001
Total length (mm)
Design Open End Fitting
Connection size 9x12 mm
Rectangular mounting Yes
Brand Stahlwille
Packed per 1

Specifications

Total length (mm) 40
Design Open End Fitting
Connection size 9x12 mm
Rectangular mounting Yes
Brand Stahlwille
Weight per piece (g) 40
Commodity code 8204110000
Type Ring Insert Tool

Description

For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article numbers

Article number G0659.060.001
EAN 4018754096787
UBB 500501058118
UNSPSC 27111715
Manufacturer article nr  58291006
Do not close this page. This message will disappear, when the page is fully loaded.