text.skipToContent text.skipToNavigation

PB Swiss BL RainBow SwissGrip Evo screwdriver for Phillips screws

RainBow SwissGrip Evo screwdriver for Phillips screws precise, true-to-size tips, optimal fit in the screw heads optimized handle shape for maximum transmission of force and exceptionally high torques the SwissGrip Evo’s superior ergonomics ensure effortless, fatigue-free work non-slip and comfortable grip – for safe, precise use in all conditions inner core made from 100% recycled material, outer core with recycled content, for maximum durability modern 3-component material: highly resistant to chemicals and mechanical stress, robust, hard-wearing Color Code, laser engraving on the end of the handle – quick identification of screw profile and size RainBow design – various coating colors for quick identification of the correct size special alloy based on spring steel, exceptional elasticity coupled with with high hardness laser-marked serial number, lifetime guarantee

Article number
Brand Pb swiss tools

Specifications

Brand Pb swiss tools

Description

RainBow SwissGrip Evo screwdriver for Phillips screws precise, true-to-size tips, optimal fit in the screw heads optimized handle shape for maximum transmission of force and exceptionally high torques the SwissGrip Evo’s superior ergonomics ensure effortless, fatigue-free work non-slip and comfortable grip – for safe, precise use in all conditions inner core made from 100% recycled material, outer core with recycled content, for maximum durability modern 3-component material: highly resistant to chemicals and mechanical stress, robust, hard-wearing Color Code, laser engraving on the end of the handle – quick identification of screw profile and size RainBow design – various coating colors for quick identification of the correct size special alloy based on spring steel, exceptional elasticity coupled with with high hardness laser-marked serial number, lifetime guarantee

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.