text.skipToContent text.skipToNavigation
Vă aducem la cunoştinţă faptul că în 12.09.2025 toate punctele de lucru Fabory România vor fi închise. Vă mulţumim pentru înţelegere.

Gedore 8551 Bolt Extractor M24-M33 12.7-19mm Bore CrV Steel 95mm


Operation: Drill a central hole into the broken bolt (see table), Turn the bolt extractor to the left into this hole until it grips and removes the bolt (penetrating oil may be necessary!), Always choose the largest possible extractor size, Select screw extractors as large as possible

Article number G2966.000.007
Diameter 19
Length (m) 95
Diameter tip (mm) 12.7
Total number of tools 1
Number of bolt extractors 1
Packed per 1

Specifications

Diameter 19
Length (m) 95
Diameter tip (mm) 12.7
Total number of tools 1
Number of bolt extractors 1
Thread size small (metric) 24
Thread size large (metric) 33
Brand Gedore
Weight per piece (g) 165
Commodity code
Model 8551
Type Bolt Extractor

Description

Operation: Drill a central hole into the broken bolt (see table), Turn the bolt extractor to the left into this hole until it grips and removes the bolt (penetrating oil may be necessary!), Always choose the largest possible extractor size, Select screw extractors as large as possible

Article numbers

Article number G2966.000.007
EAN 4010886675915
UBB 203107005605
UNSPSC 27111709
Manufacturer article nr  6759110
Do not close this page. This message will disappear, when the page is fully loaded.