text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Facom Socket 1-7/8" Bi-Hex 33mm Depth 3/4" Drive Chrome Plated 75mm


Article number 6J042895
Surface protection Chromium-plated
Wrench width (mm) 47.63
Length (mm) 75
Isolation protection 1000 V No
Connection size 3/4 inch
Double hex insert Yes
With joint No
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 47.63
Length (mm) 75
Isolation protection 1000 V No
Connection size 3/4 inch
Double hex insert Yes
With joint No
Wrench depth (mm) 33
Wrench width (inch) 1 7/8 inch
For impact screwdriver No
Brand Facom
Commodity code
Type Socket

Article numbers

Article number 6J042895
EAN 3148516599216
UBB 500637884395
UNSPSC 27111704
Manufacturer article nr  K.1P7/8B
Do not close this page. This message will disappear, when the page is fully loaded.