text.skipToContent text.skipToNavigation
Stimați parteneri, În data de 24.01.2025 o să fie Sărbătoare Națională în România, motiv pentru care comenzile dvs. înregistrate în 23.01.2025 se vor livra în data de 28.01.2025 iar cele inregistrate in 24.01.2025 se vor livra in 29.01.2025!

Tyrolit Cup Brush for Right Angle Grinder 11TDW S0.3mm PREMIUM 75 x 20 x M14mm


The PREMIUM cup brush for the angle grinder is perfect for highly efficient work on large steel surfaces. Best standing times and impressive results are guaranteed with this product. The cup brushes are suitable for removing rust, paint and lacquer as well as for surface preparation and finishing of steel. Additionally, the tool can be used for cleaning welding seams. The wire brushes are available in different specifications to cover all your requirements from delicate (DW) to coarse (DZ).

Article number 0X516707
Design Bowl
Material Steel
Pin connection No
Brush diameter (mm) 75
Brand Tyrolit
Packed per 1

Specifications

Design Bowl
Material Steel
Pin connection No
Brush diameter (mm) 75
Brand Tyrolit
Commodity code 96035000
Type Cup Brush

Description

The PREMIUM cup brush for the angle grinder is perfect for highly efficient work on large steel surfaces. Best standing times and impressive results are guaranteed with this product. The cup brushes are suitable for removing rust, paint and lacquer as well as for surface preparation and finishing of steel. Additionally, the tool can be used for cleaning welding seams. The wire brushes are available in different specifications to cover all your requirements from delicate (DW) to coarse (DZ).

Article numbers

Article number 0X516707
EAN 9003178961600
UBB 500572036928
UNSPSC 27111907
Manufacturer article nr  896160
Do not close this page. This message will disappear, when the page is fully loaded.