text.skipToContent text.skipToNavigation
Vă aducem la cunoştinţă faptul că în 12.09.2025 toate punctele de lucru Fabory România vor fi închise. Vă mulţumim pentru înţelegere.

Tyrolit Flap Disc Zircon Corundum 80 Grit Fine Premium Fast Cut 28A Form Cranked 115 x 22.2mm


Take your grinding jobs to a new level with the PREMIUM FASTCUT flap disc. The powerful tool is perfect for demanding grinding jobs on steel and stainless steel, including edge grinding or welding, for example. An additional coating ensures cool grinding and prevents discolouration. Get the job done quickly and efficiently with the PREMIUM FASTCUT flap disc - the perfect choice for the demanding grinder.

Article number T6145.115.080
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Other
Granulation according to CAMI 80
Brand Tyrolit
Weight per piece (g) 100
Commodity code
Model 28A
Type Flap Disc

Description

Take your grinding jobs to a new level with the PREMIUM FASTCUT flap disc. The powerful tool is perfect for demanding grinding jobs on steel and stainless steel, including edge grinding or welding, for example. An additional coating ensures cool grinding and prevents discolouration. Get the job done quickly and efficiently with the PREMIUM FASTCUT flap disc - the perfect choice for the demanding grinder.

Article numbers

Article number T6145.115.080
EAN 9003171602524
UBB 500504524603
UNSPSC 27110000
Manufacturer article nr  160252
Do not close this page. This message will disappear, when the page is fully loaded.