text.skipToContent text.skipToNavigation
Vă aducem la cunoştinţă faptul că în 12.09.2025 toate punctele de lucru Fabory România vor fi închise. Vă mulţumim pentru înţelegere.

Forked clamp DIN 6315B slot width 26 mm length 250 mm for tensioning screw M24 A


Angled · Tempered steel · Painted

Article number 70599AMF
Length (m) 250
Suitable for bolt size (metric) 24
Weight per piece (g) 3000
Commodity code
Packed per 1

Specifications

Length (m) 250
Suitable for bolt size (metric) 24
Weight per piece (g) 3000
Commodity code

Description

Angled · Tempered steel · Painted

Article numbers

Article number 70599AMF
EAN 4020772070595
UBB 500617781017
UNSPSC 27112102
Manufacturer article nr  70599
Do not close this page. This message will disappear, when the page is fully loaded.